FlareAlert Pro Battery Powered LED Emergency 3 Beacon Kit, Yellow, B3-FP-Y
Write a Review
|
Questions & Answers (0)
Product Description
FlareAlert Pro LED Beacons are battery operated, and magnetic. Pro LED small kits contain (3) beacons, (12) AA batteries and (1) small storage bag. These are perfect to use in work zones, risk management, warehouse safety, public safety and the hospitality industry. LED Beacons are a perfect replacement for dangerous strike flares. They cost pennies per hour to operate and pay for themselves after 2 hours of use. Crush resistant lens that can withstand the weight of a 20,000 lb. vehicle. Beacons offer a flash and steady mode for your different needs. Tools are not needed for changing the battery and the rubber feet prevent scratching on surfaces. 1.0 Watt LED. Flash and Steady modes, Flash: Up to 60+ hours, Steady: Up to 20+ hours.
PRICE
$91.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 2 lbs |
| Range | Up To 2 Miles |
Product Details
| Flash Type | Flash, Steady |
| Body Material | Polycarbonate |
| Number of LEDs | 3 |
| Operating Temperature | 0-125° F |
| Batteries Included | No |
| Wattage | 1 W |
| Material | Polycarbonate Lens |
| Lens Material | Polycarbonate |
| Manufacturers Part Number | B3-FP-Y |
| Waterproof | Water Resistant |
| Brand | FlareAlert |
| Battery Type | AA |
| Crush Resistance | 20,000 lb Vehicle |
| Type | Beacon Kit |
| Flashes per Minute | 120 |
| Color | Yellow |
| Rechargeable | No |
| Description | Beacon Pro Battery Powered 3 LED Beacon Kit |
| Package Quantity | 1 |
Warranty
| Warranty | 2 yr |