Ready America® 4-Function Emergency Power Station, 70801, Silver
|
Questions & Answers (0)
Product Description
Keep this 4 Function Emergency Power Station on hand for use in any emergency. It works as a Flashlight, Radio, Siren and Cell Phone Charger. No batteries needed. Crank handle 1 minute for up to 30 Minutes of Bright Light, 2 Minutes of Talk Time on your Cell Phone and 15 Minutes of Radio. The handle even doubles as a stand. Includes 3 FREE Cell Phone Plugs for - iPhone, Droid, Mini USB (for Blackberry, MP3, MP4, Motorola V3/V6)
PRICE
$21.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 12 in |
| Height | 16 in |
| Weight | 1 lbs |
Product Details
| Type | Emergency Station |
| Description | 4-Function Emergency Power Station |
| Color | Silver |
| Manufacturers Part Number | 70801 |
| Brand | Ready America |