Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cortina Safety

Model # :WBB566925

MPN #: 95-04-004

Fleet Safety Kit W/ 2 3/4Lb Fire Extinguishers

Product Description
Fleet Safety kit w/ 2 3/4lb Fire extinguishers

Metal and plastic case fleet kits offer a single kit to meet CFR49 requirements. They eliminate clutter in the vehicle and offer additional storage space. Fleet safety kits are available in many configurations and can include triangles, fire extinguisher, flares or light sticks. All include a hold down strap.(1) 2-3/4 lb. 10 BC Fire Extinguisher, (3) Warning Triangles, (3) 20 Min. Fusees

PRICE
$219.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
219.95
Buy 4 units - 10 units
209.95Save $10.00 (5%)
Buy 11+ units
199.95Save $20.00 (9%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width10 in
Height10 in
Weight23 lbs

Product Details

TypeVehicle Emergency Safety Kit
ColorOrange
Includes(1) 2-3/4 lb. 10 BC Fire Extinguisher, (3) Warning Triangles, (3) 20 Min. Fusees
MaterialMetal/Plastic
Package Quantity1
DescriptionFleet Safety Kit with Fire Extinguisher
Manufacturers Part Number95-04-004
BrandCortina Safety

Compliance & Certifications

CertificationsCRF49