Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tapco

Model # :WBB1504209

MPN #: 113177

113177 79 Pc. Deluxe Roadside Emergency Kit with Road Flares

Product Description
Orion is the world's leading manufacturer of highway flares and other roadside signaling products. When you purchase an Orion product, you're getting the proven best performing, highest quality product you can buy.

Kit Includes:First Aid Pack Including:
  • (3) 20-minute flares
  • (4) Towelettes
  • (1) Folding reflective triangle
  • (35) Bandages
  • (1) Flashlight with batteries
  • (1) Large wound pad
  • 6" Green lightstick
  • (1) Cold pack
  • (1) Thermal Blanket
  • (1) Pair of latex gloves
  • (1) Bright orange vest
  • (2) First aid creams
  • (1) Rain poncho
  • (6) Alcohol pads
  • (1) Shop cloth
  • (6) Antiseptic towelettes
  • (1) Jumper cable set (10 gauge, 8 feet)
  • (4) Sting wipes
  • (1) Multi tool

  • Includes: Flares, Hi-Visibility Triangle Flashlight, Batteries, Thermal Blanket, Bandages

    PRICE
    $90.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width12-1/4 in
    Depth8-1/4 in
    Height4 in

    Product Details

    TypeEmergency Kit
    Number of Pieces79
    MaterialPolyester Bag
    Package Quantity1
    DescriptionDeluxe Roadside Emergency Kit with Road Flares
    ColorRed
    Manufacturers Part Number113177
    BrandTapco