Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3127054

MPN #: 91309

First Aid Only® Deluxe Bleeding Control Wall Station Single Kit, Up to 24 Persons

Product Description
Be an empowered first responder bystander with the right tools to stop a life-threatening blood loss before professional help arrives with this bleeding control station. Treat severe bleeding wounds with the convenient station that may be mounted the wall for quick access. Perfect for pubic spaces, businesses, and schools.

Features:
  • Bleeding Control Kits empower a first responder bystander with the right tools to stop a life-threatening blood loss before professional help arrives
  • Treats severe bleeding wounds - chest puncture, limb or torso bleeding wounds
  • Wall-mountable case, screws included
  • Bandage shears to cut away clothing and a marker to denote the time the tourniquet was applied
  • Ideal for businesses, schools and public spaces
Kit Contents:
    (1) Windlass Tourniquet; (1) Elastic Band Back-Up Tourniquet; (1) Hemostatic Blood-Clotting Gauze Pad; (2) Chest Seals; (1) Israeli Bandage; (1) Emergency Blanket; (1) Trauma Pad; (2) Nitrile Exam Gloves (1) Bandage Shears to Cut Clothing; (1) Marker to note Tourniquet Time; (1) Bleeding Control Product Use Guidelines; (1) Wall Mounting Kit.


PRICE
$149.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth2-1/2 in
Height8-1/4 in
Weight2 lbs

Product Details

TypeBleeding Control Kit
Number of Pieces14
ColorRed
Case TypeBag
Closure TypeZipper
DescriptionDeluxe Bleeding Control Wall Station Single Kit
Person Count44585
Package Quantity1
Manufacturers Part Number91309
BrandFirst Aid Only