Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3220383

MPN #: 91537

First Aid Only® Medium SmartCompliance First Aid Kit Without Meds, 112 Pieces, Plastic Case

Product Description
Ensure the safety of your team on the road with the SmartCompliance Mobile 25 Person First Aid Kit. Designed specifically for transportation and fleet vehicles, this first aid kit meets ANSI A 2021 to provide you peace of mind and compliance with safety regulations. Ideal for drivers who need quick, reliable access to first aid essentials in case of a roadside emergency.

Features:
  • Transport-Ready Design: Built for the unique needs of fleet environments - be it truck, van, or company car
  • ANSI A 2021 Compliant: Meets the requirements of ANSI A, Type I & II and OSHA standards
  • SmartTab Refills: Convenient refill system that tells you what you've used and makes for hassle-free ordering of replacement supplies
  • SafetyHub App Compatibility: Pair with the SafetyHub app for streamlined maintenance


PRICE
$129.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth3-1/4 in
Height13 in
Weight3 lbs

Product Details

TypeFirst Aid Kit
Number of Pieces112
ClassA
ColorClear/Blue
DescriptionANSI A First Aid Kit
Person Count25
Package Quantity1
Manufacturers Part Number91537
Case MaterialPlastic
BrandFirst Aid Only

Compliance & Certifications

CertificationsANSI 2021