Milton 1135-2 20 Micron Filter Element Paper Filter For use with Milton 1135 & 1136-8
Write a Review
|
Questions & Answers (0)
Product Description
This 20 micron replacement filter element is for use with Milton oil removing filters #1135 and #1136-8.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 1-1/4 in |
| Depth | 1-1/4 in |
| Height | 1-1/4 in |
Product Details
| Micron Rating | 20 mic |
| Description | Micron Filter Element Paper Filter For use with Milton 1135 & 1136-8 |
| Color | White |
| Manufacturers Part Number | 1135-2 |
| Filter Material | Bronze Sintered |
| Brand | Milton |