Milton 1051-2 3/4" Compressor Filter HousingPlastic Housing3 Tube SilencerFilter Sold Separately
Write a Review
|
Questions & Answers (0)
Product Description
This 3/4" filter housing is made from high impact chemical resistant plastic and is engineered to function with no vibration noise. The ribbed steel reinforcing plate gives a positive seal with the filter and the base is welded steel protected with epoxy coating. 3 tube silencer.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 in |
| Width | 6-3/8 in |
| Depth | 6-3/8 in |
| Height | 4-3/4 in |
Product Details
| Description | 3/4" Compressor Filter Housing |
| Color | Black |
| Manufacturers Part Number | 1051-2 |
| Brand | Milton |