Milton 1018P Filter and Lubricator Bowl Polycarbonate Bowl Includes Metal Guard 5 oz. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This replacement polycarbonate bowl with bowl guard is designed for Milton 1/4" 3/8" and 1/2" filters and lubricators. Easily replace an old filter or lubricator bowl with this 5 ounce capacity bowl by simply turning counterclockwise.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 in |
| Width | 2-1/2 in |
| Depth | 2-1/2 in |
| Height | 2-1/2 in |
| Bowl Size | 5 oz |
Product Details
| Bowl Type | Polycarbonate |
| Description | Filter and Lubricator Bowl Polycarbonate Bowl Includes Metal Guard 5oz. Capacity |
| Color | Metal & Clear |
| Manufacturers Part Number | 1018P |
| Brand | Milton |