- Material: Brass
- Inner Diameter: 1/2" | 13 Mm
- Outer Diameter: 13/16" | 21 Mm
- Plating: Chrome-Plated
- Thread: Garden Hose
Allpoints 1151026 Adaptor, Chicago Spout To Ght For Chicago Faucets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | CGFTE2 |
| Type | Faucet Parts |
| For Use With | Chicago Faucets |
| Material | Brass |
| Description | Adaptor |
| Brand | Chicago Faucet |