Milton 1152 Mini Filter and Lubricator Bowl Polycarbonate Bowl 1 oz. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Replacement polycarbonate bowl for mini filter or lubricator has a 1 ounce capacity and is for use with Milton mini filters and lubricators.
PRICE
$19.00
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 1-1/16 in |
| Depth | 1-1/16 in |
| Height | 1-1/16 in |
| Bowl Size | 1 oz |
Product Details
| Bowl Type | Polycarbonate |
| Description | Mini Filter and Lubricator Bowl Polycarbonate Bowl |
| Color | Clear |
| Manufacturers Part Number | 1152 |
| Brand | Milton |