Milton 1018 Micro Filter Polycarbonate Bowl w/Metal Guard 1/4" NPT 150 PSI 40 Micron
Write a Review
|
Questions & Answers (0)
Product Description
This 1/4" NPT Milton micro filter is supplied with a pre-assembled internal automatic overnight drain which will operate when an air supply is shut down or when liquid has gathered in the filter bowl. The included 3 stage baffle system offers exceptional moisture removal. This micro filter includes a porous bronze sintered 40 micron filter element which allows less pressure drops and longer cleaning intervals. Micro filters remove harmful water or oil condensate pipe scale dirt and rust from compressed air systems and are used as pre-filters to coalescing type filters to ensure high efficiency and long element life. This polycarbonate bowl has a capacity of 5 ounces and is protected by a safety metal bowl guard. Maximum of 150 PSI and 48 SCFM.
PRICE
$78.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 2-3/4 in |
| Height | 2-11/16 in |
| Connection Size | 1/4 in |
| Bowl Size | 5 oz |
Product Details
| Bowl Type | Polycarbonate with Metal Guard |
| CFM | 48 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 150 psi |
| Automatic Drain | Yes |
| Micron Rating | 40 mic |
| Manufacturers Part Number | 1018 |
| Pre Filter | Yes |
| Max Ambient (Air Cooled) | 125 |
| Brand | Milton |