Brady® Speed Limit 5, HIP Reflective Speed Limit Sign, Aluminum, 12"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications. Suitable for indoor or outdoor use. Excellent chemical, oil and water resistance. Average outdoor durability 8-10 years. TRFC CNTRL SIGN REFL SPD LMT 5.
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Size | 18" x 12" |
| Thickness | .0902 in |
Product Details
| Sign Legend | Speed Limit 5 |
| Type | Speed Limit 5 |
| Color | Black/White |
| Mounting Location | Corner Holes |
| Illumination | Not Illuminated |
| Material | Aluminum |
| Legend Heading | Notice |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Laminated | Laminated |
| Manufacturers Part Number | 115239 |
| Indoor/Outdoor | Indoor/Outdoor Use |
| Reflective Type | High-Intensity Prismatic (HIP) |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 175 °F °F |
| Shape | Rectangle |
| Brand | Brady |