Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146176

MPN #: FRR266RA

AccuformNMC™ Shipping & Receiving Traffic Sign, EGP Reflective Aluminum, 12" x 24", Black/White

Product Description
Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways.

Properly mark the location of the shipping and receiving department.

Engineer-Grade Prismatic (RA)- Economical prismatic sheeting provides better day and night-time brightness than traditional beaded Engineer-Grade sheeting. This micro-prismatic retro reflective sheeting is recommended for commercial sign applications as well as non-critical traffic control signs, regulated by the MUTCD. Meets ASTM D4956 Type I.

Features:
  • Properly mark and identify departments of a facility
  • Marking locations in a facility helps reduce confusion and increases organization
  • Durable, 1/16" aluminum signs will not rust
  • Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light and night-time conditions when light shines on the surface
  • Signs are printed with UV-resistant inks that prevent fading during long-term outdoor environmental exposure
  • Protected by Sign Muscle® to guard against harsh abuse and graffiti
  • Finishing includes rounded corners with center post-mount holes
  • All signs come pre-drilled with post mount holes
  • Meets ASTM D4956 Type I
  • Supplied with top and bottom center holes for post- or fence- mounting
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Resists rust and corrosion
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250°F
  • Excellent choice for regulatory, warning, and work zone signs


PRICE
$90.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height12 in
Weight2 lbs
Size12" x 24"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendShipping & Receiving
ColorBlack
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRR266RA
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956