Beta 1153INOX 5-7/8" Adjustable Pliers, Two Position
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1153INOX stainless steel adjustable pliers are manufactured with stainless steel for use where moisture and other contaminants are present. Stainless steel prevents corrosion and rust which can hinder joint movement. Adjustable pliers, also known as tongue and groove pliers are used to maintain a firm and safe grip while turning and holding nuts and bolts. These types of pliers are commonly used in industries, from plumbing to electrical work. Also known as channel-lock or water-pump pliers, these tongue-and-groove pliers have a two-position adjustable sliding jaw. These adjustable pliers are 150mm (5-7/8") in overall length.
PRICE
$179.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
Product Details
| Style | Adjustable Pliers |
| Type | Adjustable Pliers |
| Handle Material | Stainless Steel |
| Material | Stainless Steel |
| Wire Cutter | No |
| Description | Adjustable Pliers |
| Handle Color Family | Silver |
| Manufacturers Part Number | 011530315 |
| Handle Style | Safe Grip |
| Brand | Beta |