Features:
- Decentralized pin
- Open joint
Weights & Dimensions
| Length | 7-1/16 in |
Product Details
| Style | Slip Joint |
| Type | Open Joint |
| Handle Material | Stainless Steel |
| Material | Stainless Steel |
| Wire Cutter | No |
| Description | Stainless Steel Heavy-Duty Combination Pliers |
| Handle Color Family | Silver |
| Manufacturers Part Number | 011500518 |
| Handle Style | Stainless Steel |
| Handle Type | Open Joint |
| Brand | Beta |