Beta 1048BM Groove Joint Pliers, Boxed Joint, 9 Positions
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1048BM Groove Joint Pliers are engineered for professionals who need strong, adaptable gripping performance across a wide range of tasks. Featuring a durable boxed joint design and a smooth 9‑position adjustment mechanism, these pliers quickly adapt to multiple fastener and pipe sizes with precision and stability. The jaws offer a generous 48mm (1.9 in) maximum opening and a 1.54 in jaw length for secure, slip‑resistant gripping on round, hex, and irregular surfaces. Bi‑material ergonomic handles provide a comfortable, non‑slip grip that reduces fatigue during extended use, while the 250mm (9.84 in) overall length delivers excellent leverage and control. Ideal for mechanics, plumbers, electricians, and DIY users, the 1048BM is a reliable, high‑performance tool built for demanding shop, jobsite, and home applications.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/16 |
| Jaw Length | 1.54 in |
| Jaw Capacity | 1-7/8 in |
Product Details
| Handle Material | Polypropylene/Thermoplastic Rubber |
| Type | Slip Joint |
| Wire Cutter | No |
| Jaw Shape | Straight |
| Handle Type | Comfort Grip |
| Style | Box Joint |
| Country of Origin | China |
| Material | Alloy Steel |
| Handle Color Family | Black |
| Manufacturers Part Number | 010480215 |
| Brand | Beta |