Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Beta

Model # :WBB3195985

MPN #: 010480915

Beta 1048N 9-13/16" Slip Joint Pliers, Chrome Vanadium Steel, Slip-Proof PVC Handles

Product Description
The Beta 1048N slip joint pliers are made with industrial grade chrome-vanadium steel for increased strength and durability. The handles have a wider angle for a comfortable hold and are coated with slip-proof PVC for a secure grip. The 10-inch slip joint pliers have a maximum jaw capacity of 46mm, a 13mm jaw width, and a 38mm jaw length. These pliers have a tapered head which allows for increased precision and easier access to tight spaces, while the triangular section grip creates a more comfortable contact surface.

The improved geometry of the teeth - as subjected to induction hardening - ensures an effective, firm, safe, lasting hold for water pump pliers 1048N. The peculiar slip joint provides optimal resistance to stress, while resulting in improved hexagon and pipe hold, based on eight adjustment options.

Features:
  • Wider head/handle angle for improved ergonomic handling
  • Tapered head allowing access to small spaces
  • Case-hardened nail for improved wear resistance
  • Contrast retainer preventing accidental hand crushing
  • Phosphate finish
  • Slip-proof PVC handles
  • Complies with DIN ISO 8976


PRICE
$48.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/16 in

Product Details

StyleSlip Joint
TypeSlip Joint
Handle MaterialPVC
MaterialChrome Vanadium Steel
Wire CutterNo
DescriptionSlip Joint Pliers
Handle Color FamilyOrange
Manufacturers Part Number010480915
Handle StyleComfortable Grip
Handle TypeSlip Joint
BrandBeta