Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LockeyUSA

Model # :WBB2224371

MPN #: C150SC

Lockey C150 Mechanical Keyless Surface Mount Hook Bolt Lock for Sliding Door, Satin Chrome

Product Description
Lockey C150 Mechanical Keyless Surface Mount Hook Bolt Lock for Sliding Door, Satin Chrome

Features:
  • Mechanical, keyless push-button lock
  • Lifetime mechanical warranty
  • Keyless entry hook bolt
  • Low Profile
  • Ideal for light-duty applications
  • Easy to change code
  • Suitable for both indoor and outdoor use
  • Marine Grade Finish available
  • Compatible with C-25 Pull Handle (C-25 pull handle not available in BB or MG finish)
  • Ideal for cabinets, sliding glass doors, closets, lockers, bi-fold doors and more
PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/8 in
Depth1-3/4 in
Height5 in
Fits Door Thickness1-1/4 to 2 in
Max Door ThicknessUp To 5 Thick With Extension Kit in

Product Details

Max User Codes1
ColorSatin Chrome
ResistanceFull Weather Proof
Handle TypeThumb Turn
MaterialZinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Manufacturers Part NumberC150SC
BrandLockeyUSA

Compliance & Certifications

CertificationsUL Listed