- Hand held, hammer struck
- Crowned striking insures full force to the center of stamp
- Packed in durable storage containers
- Figure Set contains 9 pieces, 0 thru 8 (the 6 is used as 9)
Model # :WBB954464
MPN #: 1925104
1/16" Import 9 Pc. Figure Steel Stamp Set
Write a Review
|
Questions & Answers (0)
Product Description
Figure Stamp Set
PRICE
$7.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/16" |
Product Details
| Style | Figures |
| Type | General Purpose |
| Number of Pieces | 9 |
| Material | Steel |