- Hand held, hammer struck
- Crowned striking insures full force to the center of stamp
- Packed in durable storage containers
- Letter Set contains 27 pieces, A thru Z plus ampersand (&)
C.H. Hanson 1/8" General Purpose Letter Steel Stamp Set - 27 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Letter Stamp Set
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8" |
Product Details
| Style | Letters |
| Type | General Purpose |
| Number of Pieces | 27 |
| Material | Steel |
| Brand | C.H. Hanson |