- Hand held, hammer struck
- Crowned striking insures full force to the center of stamp
- Packed in durable storage containers
- Figure Set contains 9 pieces, 0 thru 8 (the 6 is used as 9)
C.H. Hanson 1/8" Heavy Duty Figure Steel Stamp Set - 9 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Figure Stamp Set
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8" |
Product Details
| Style | Figures |
| Type | Heavy Duty |
| Number of Pieces | 9 |
| Material | Steel |
| Brand | C.H. Hanson |