MSI Products 1/16" Plain Merchant Steel 7/8" Taper Hex Socket Plug, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Merchant Steel 7/8" Taper Hex Socket Plugs are designed to close female-threaded openings, providing a secure seal for system termination, testing, or maintenance access. The internal hex socket allows for flush installation and easy removal using standard hex tools, making them ideal for tight or recessed applications.
Constructed from durable merchant steel, these plugs deliver reliable strength across a wide range of applications. The tapered design ensures a tight, leak-resistant seal, while maintaining a compact, low-profile installation.
Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. They conform to ASME B16.14 dimensions and ASME B1.20.1 threading standards for consistent fit and function.
Constructed from durable merchant steel, these plugs deliver reliable strength across a wide range of applications. The tapered design ensures a tight, leak-resistant seal, while maintaining a compact, low-profile installation.
Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements. They conform to ASME B16.14 dimensions and ASME B1.20.1 threading standards for consistent fit and function.
PRICE
$0.31
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/16 in |
Product Details
| Point Of Origin | Domestic |
| Material | Plain Merchant Steel |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2150701 |
| Fitting Type | Flush Hex Socket/Countersunk Plug |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |