ZING Pin And Sleeve - Plug Lockout, 7268
Write a Review
|
Questions & Answers (0)
Product Description
Pin and Sleeve Plug Lockout prevents plugs from being placed into sockets. Durable nylon construction.
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
| Width | 1-1/2 in |
| Height | 2-3/4 in |
| Size | 1 x 1.25 x 2 |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Plug Lockout |
| Padlock Capacity | 1 |
| Color | Yellow |
| Number of Locking Points | 1 |
| For Use With | 500V Plugs |
| Material | Plastic |
| Description | Pin And Sleeve - Plug Lockout |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |