ALC 40015 Portable Blast Kit, Rubber / Cast Aluminum/Steel
Write a Review
|
Questions & Answers (0)
Product Description
The ALC 40015 Portable Abrasive Blaster is designed to spray abrasive material such as coal slag, aluminum oxide, glass bead, steel grit, garnet, ground corncob, plastic grit and ground nut shells. The abrasive blasting of rust, paint, scale, grease, old paint, mold, mildew and other corrosion from metal, wood, stone and fiberglass are ideal applications for this abrasive blast cleaner. This product is also excellent for etching distinctive designs into glass, wood, stone, marble and concrete. Includes a 3/8" ID 10' siphon hose, a trigger siphon gun, a siphon tube and two 13/64" steel nozzles and one 1/4" steel nozzle. This product can be used with abrasives or liquids, is easily set up, and has unlimited capacity. Requires between 7 CFM @ 80 psi to 20 CFM @ 80 psi depending on the size nozzle used.
PRICE
$175.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 1 in |
| Weight | 3 lbs |
Product Details
| Type | Hose Kit |
| CFM | 7-20 CFM |
| Material | Rubber/Cast Aluminum/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 40015 |
| PSI | 80-110 psi |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |