ALC 11697 Window Underlay 17" x 13-1/2", Polystyrene
Write a Review
|
Questions & Answers (0)
Product Description
5 pack Underlay for 40389 and 41389 cabinets; Self adhesive; Designed to protect the viewing window from abrasive damage
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 13-1/2 in |
| Height | 3/16 in |
| Weight | 0.4 lbs |
Product Details
| Type | Part |
| Material | Polystyrene |
| Package Quantity | 1 |
| Manufacturers Part Number | 11697 |
| Brand | ALC |