ALC 11698 Window Underlay 24" x 12", Polystyrene
Write a Review
|
Questions & Answers (0)
Product Description
5 pack Underlay; 12" x 24" ; Self adhesive; Designed to protect the viewing window from abrasive damage
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Height | 1/8 in |
| Weight | 0.3 lbs |
Product Details
| Type | Part |
| Material | Polystyrene |
| Package Quantity | 1 |
| Manufacturers Part Number | 11698 |
| Brand | ALC |