- Color: White
- Material: Plastic
- Length: 20 3/4" | 527 Mm
- Width: 4 1/4" | 108 Mm
- Outer Diameter: 4 1/4" | 108 Mm
- Nsf Certified: Y
- 5.0 Gpm (18.9 Lpm) Flow Rate
- 54,000 Gallon (204,412 Lit)
Allpoints 1171364 Cartridge, Replacement, Hf95-S For Cuno, Inc.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$529.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 5613509 |
| Type | Water Filters |
| For Use With | Cuno Filter |
| Brand | Cuno |