Replacement Water Filter Cartridge K00540, for AR10000 Filter
Write a Review
|
Questions & Answers (0)
Product Description
Arctic Pure® Replacement Water Filter Cartridge for AR10000 Filters.
Regular replacement of the filter cartridge in your water filtration system ensures clean, fresh water to your equipment & eliminates any offending odors or tastes. Replacing cartridges on a regular basis also reduces scale buildup in pipes or other components and helps to reduce maintenance calls. Keep a fresh replacement cartridge always on hand and make sure to replace cartridges as required will ensure that your water filtration system will continue to operate properly.
Regular replacement of the filter cartridge in your water filtration system ensures clean, fresh water to your equipment & eliminates any offending odors or tastes. Replacing cartridges on a regular basis also reduces scale buildup in pipes or other components and helps to reduce maintenance calls. Keep a fresh replacement cartridge always on hand and make sure to replace cartridges as required will ensure that your water filtration system will continue to operate properly.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 4 in |
| Height | 14 in |
Product Details
| Type | Water Filters |
| For Use With | AR10000 Filter |
| Max PSI | 125 psi |
| Filter Type | Scaling, Sediment, Taste |
| Capacity | 14,000 Gallons |
| Micron Rating | 1 Microns mic |
| Description | Replacement Water Filter Cartridge |
| Manufacturers Part Number | K00540 |
| Brand | Manitowoc |
Compliance & Certifications
| Certifications | NSF Listed |