Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233651

MPN #: APRC1-P

Scotsman® AquaPatrol™ Plus Replacement Cartridge, 3-1/4"W x 3-1/4"D x 14-1/2"H

Product Description
AquaPatrol™ Plus Water Filter Replacement cartridge (1 each), cULus, NSF. Scotsman's AquaPatrol™ Plus filtration system is specifically designed to provide the best possible water conditions for optimal ice machine sanitation. Its unique combination of media leaves chlorine in the water to keep the ice machine cleaner, longer. The Scotsman® ice-making process then removes all noticeable chlorine, ensuring refreshing, clear, taste and odor-free cubes. At the same time, the AquaPatrol™ system reduces dirt and rust particles and supplies phosphate to inhibit mineral buildup that could damage the ice machine.

PRICE
$119.95

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Depth3-1/4 in
Height14-1/2 in

Product Details

Manufacturers Part NumberAPRC1-P
TypeReplacement Cartridge
BrandScotsman