Qorpak® 4oz Natural PP Wide Mouth Lab Style Bottle, 38mm Neck Finish, 72/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene Lab Style Bottlesare made from medical grade resin conforming to USP Class VI. These autoclavable bottles are translucent and rigid and are supplied with linerless leak-proof caps enclosed. Pack of 72.
PRICE
$129.95
3
3
Ships in 150 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 9 in |
| Weight | 9 |
Product Details
| Neck Finish | 38mm |
| Color | Clear |
| Cap Material | PP |
| Capacity | 120 |
| Material | Polypropylene |
| Package Quantity | 72 |
| Description | Wide Mouth Lab Style Bottle |
| Manufacturers Part Number | 249447 |
| Brand | Qorpak |