Wide Mouth Cylinders offer all the benefits of the cylinder shape & HDPE properties but with the added advantage of a wider opening. Pack of 336.
Qorpak® 8oz Natural HDPE Wide Mouth Cylinder Bottle w/38-400 White PP PE Foam Lined Cap, 336PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$385.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 15 in |
| Height | 25 in |
| Weight | 13.5 |
| Size | 51 x 114mm |
Product Details
| Neck Finish | 38-400 |
| Color | White |
| Capacity | 240 |
| Material | HDPE |
| Package Quantity | 336 |
| Description | Wide Mouth Cylinder Bottle |
| Manufacturers Part Number | PLC-03417 |
| Brand | Qorpak |