Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CCT

Model # :WBB504192

MPN #: 1033GY1S

Convergent 1033GY1S 18AWG 2C Stranded Shielded Control Cable CMR 1.000 Ft. Spool Gray

Product Description
Description
  • PVC fillers as required
  • PVC insulation
  • ASTM bare copper
  • ASTM tinned copper
  • Overall PVC jacket
  • Cabled construction
  • Short overall twist lengths
  • Overall shield 100% coverage of aluminum polyester foil with TC drain wire.
  • Polyester binders as required
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMR
  • Meets 300 volt requirements as specified in Article 800 and 725 of the NEC
Indoor Applications
  • Security Systems
  • Background Music
  • Intercom Systems
  • Power-Limited Control Circuits
  • Sound and Audio
PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jacket Thickness0.015 in. (0.381 mm.) Nominal
Insulation Thickness0.008 in. (0.203 mm.) Nominal
Weight per 1,000 Feet19 lbs
Gauge/Conductor18 AWG Bare Copper ga
Nominal Outside Diameter0.158 in. (4.013 mm.) Nominal in

Product Details

Insulation MaterialPolyvinyl Chloride
ColorGray
Stranding7 Strand
DrainStranded Tinned Copper
ShieldAluminum/Polyester Tape (100 Percent Coverage)
Jacket TypePolyvinyl Chloride
Number of Conductors2 Conductor
Manufacturers Part Number1033GY1S
BrandCCT