Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CCT

Model # :WBB504268

MPN #: 725108WH1S

Convergent 725108WH1S 22AWG 4C Stranded Control Cable Plenum (CMP) 1,000 Ft. Spool White

Product Description
Description
  • Polymer alloy insulation
  • Short overall twist lengths
  • ASTM bare copper
  • Polyester binders as required
  • Flexible plenum jacket
  • Cabled construction
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMP
  • Meets 300 volt requirements as specified in Article 800 of the NEC
Indoor Applications

Within ducts, plenums and other spaces used for environmental air for:
  • Security Systems
  • Background Music
  • Intercom Systems
  • Sound and Audio
  • Other applications as defined in NEC Article 800 Communications Circuits
PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge/Conductor22AWG Stranded bare copper. ga
Nominal Outside Diameter0.137 in

Product Details

Insulation MaterialPlenum Polymer.
ShieldAluminum/polyester (100 Percent coverage)
Jacket TypePlenum Polymer.
Temperature Rating-2°C to +60°C.
ColorWhite
Manufacturers Part Number725108WH1S
DrainStranded Tin Copper
BrandCCT