Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147420

MPN #: SBM-BFB-100-10

Adjustable Spreader Beam, 10,000 lb. Capacity

Product Description
An adjustable spreader beam model lifts uneven loads and keep them level with increased safety. Includes one upper bail and two specialty designed bail/sling holders. Bails are adjustable in 4" increments. The bails slide between two C-channels. Meets ASME B30.20-1993 standard. Baked-in powder coated toughness. Polyester lifting slings sold separately.Features:
  • Designed to lift and move uneven and awkward loads
  • Welded steel construction for heavy duty performance
  • Adjustable bail to fit a variety of sizes
  • Large capacity for use with items both large and small
  • Lower Bail Width (in): 3
  • Lower Bail Height (in): 5-3/4
  • Upper Bail Width (in): 4
  • Upper Bail Height (in): 7-1/2
  • Attachment Method: Chain Hoist
  • Warranty: 90 Days (Manufacturer Warranty), Limited Warranty (Parts)
PRICE
$1,655.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length128-1/2
Width6-1/2 in
Height25-1/2 in
Weight Capacity10000 lbs
Weight423 lbs
Spread24 to 120 in
Upper Bail Adjustment4 in
Dimension A4 x 7-1/2 in
Head Room25-1/2 in
Dimension B3 x 5-3/4 in
Upper Bail4 x 7-1/2 in

Product Details

Assembly RequiredNo
TypeSpreader Beam
ColorBlue
SeriesSBM
MaterialSteel
Package Quantity1
Manufacturers Part NumberSBM-BFB-100-10
BrandVestil

Warranty

Warranty90 Days