Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prodigy

Model # :WBB2381601

MPN #: 12-2076

Prodigy® AutoCode® Talking Blood Glucose Monitoring System Kit, Black

Product Description
Prodigy AutoCode® requires No Coding; simply insert the test strip into the strip port and the Prodigy AutoCode® automatically powers on. The Prodigy AutoCode® talking glucometer guides the user through the blood glucose testing steps and will speak in English, Spanish, French, and Arabic. It provides results in seven seconds, has a 450-test memory with date and time, and provides 7, 14, and 28 day averages. The USB port feature is used for downloading your meter's result using our free diabetes management software.

Features:
  • Speaks in 4 Languages: English, Spanish, French & Arabic
  • Stores 450 test results with date and time
  • Approved for Alternate Site Testing (AST)
  • Standard USB port to easily download test results
Prodigy AutoCode® Blood Glucose Monitoring System Includes:
  • Prodigy AutoCode® Meter (batteries included)
  • Owner's Booklet & Quick Reference Guide
  • Prodigy AutoCode® Normal Control Solution and Insert
  • Lancing Device (with Clear Cap)
  • 10 Prodigy® Blood Glucose Test Strips
  • 10 Sterile Lancets
  • Complete Instructions
  • Log Book
  • Carrying Case


PRICE
$30.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width2-1/8 in
Height7/8 in
Weight0.2 lbs

Product Details

Memory450 Tests
TypeGlucose Monitor Kit
DisplayLCD
ColorBlack
Power Source(2) AAA Batteries
MaterialPlastic
DescriptionAutoCode® Blood Glucose Monitoring System Kit
Package Quantity1 Kit
Manufacturers Part Number12-2076
BrandProdigy
Speed7 Seconds sec

Warranty

Warranty1 yr