Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prodigy

Model # :WBB2381598

MPN #: 12-2081

Prodigy® No Coding Blood Glucose Test Strips, 50 Count

Product Description
Prodigy® No Coding Test Strips work with the Prodigy AutoCode®, Pocket, and Voice meters. The 3 lead technology allows the meters to test only when there is enough blood on the test strip, saving the user test strips and money. The capillary action automatically draws the blood sample into the test strip. Prodigy® No Coding test strips do not use GDH-PQQ technology and are approved for alternate site testing. Our glucose oxidase technology allow for safer and more accurate results.

Features:
  • No Coding required
  • Works with all Prodigy meters
  • Approved for Alternate Site Testing (AST)
  • Capillary action makes testing easy
  • 50 test strips per box


PRICE
$26.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDiabetic Test Strips
Package Quantity50
DescriptionNo Coding Blood Glucose Test Strips
ColorBlue
Manufacturers Part Number12-2081
For Use WithProdigy Pocket, AutoCode & Voice Glucose Meters
BrandProdigy