The Prodigy Voice® talking glucose meter is fully audible from setup to testing, and provides results in seven seconds. The Prodigy Voice requires no coding; simply insert the test strip into the test strip slot and the meter powers on automatically. Our raised, imprinted buttons make it easy to navigate. The repeat button replays the last message or test result. The small blood sample size makes it easy for a patient to utilize alternate site testing. The Prodigy Voice® has 450 audible test-memory and provides 7, 14, 21, 30, 60, and 90 day averages. The USB port feature is used for ...
Prodigy AutoCode® requires No Coding; simply insert the test strip into the strip port and the Prodigy AutoCode® automatically powers on. The Prodigy AutoCode® talking glucometer guides the user through the blood glucose testing steps and will speak in English, Spanish, French, and Arabic. It provides results in seven seconds, has a 450-test memory with date and time, and provides 7, 14, and 28 day averages. The USB port feature is used for downloading your meter's result using our free diabetes management software. Features: Speaks in 4 Languages: English, Spanish, French & Arabic Stores ...
Features: EVENCARE G2 meters offer a fast test time with results in 6 seconds Small blood requirement means less discomfort; only 1.0 uL of blood needed Option to test on the forearm, palm, or fingertips Meters store 300 test times with 7-, 14-, and 30-day averaging They run on 2 AAA batteries, included Meters MPH1540 and MPH1540NV do not include a lancing device, lancets, or test strips, which are required accessories
Prodigy® No Coding Test Strips work with the Prodigy AutoCode®, Pocket, and Voice meters. The 3 lead technology allows the meters to test only when there is enough blood on the test strip, saving the user test strips and money. The capillary action automatically draws the blood sample into the test strip. Prodigy® No Coding test strips do not use GDH-PQQ technology and are approved for alternate site testing. Our glucose oxidase technology allow for safer and more accurate results. Features: No Coding required Works with all Prodigy meters Approved for Alternate Site Testing (AST) ...
Features: EVENCARE G2 meters offer a fast test time with results in 6 seconds Small blood requirement means less discomfort; only 1.0 uL of blood needed Option to test on the forearm, palm, or fingertips Meters store 300 test times with 7-, 14-, and 30-day averaging They run on 2 AAA batteries, included Meters MPH1540 and MPH1540NV do not include a lancing device, lancets, or test strips, which are required accessories Includes Meter with Voice Guidance, Lancing Device, 10 Lancets, 10 Test Strips, Batteries, Carrying Case, User's Guide, and Log Book