Leviton GFNT2-HG 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Leviton GFNT2-HG 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, Brown
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - BROWN
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - BROWN
PRICE
$35.95
11
11
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Non-Tamper Resistant |
| Voltage | 125 V |
| Color | Brown |
| Market Class | D82 |
| Manufacturers Part Number | GFNT2-HG |
| Amperage | 20 A |
| Grade | Extra-Heavy Duty Hospital Grade |
| PPC | 91 |
| Brand | Leviton |
Compliance & Certifications
| Certifications | NEMA 5-20R |
| NEMA | 5-20R |