Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB40426

MPN #: RM4W

Stayflats® Tab Lock Mailers, 12-3/4"W x 15"L, White, 100/Pack

Product Description
These strong chipboard mailers protect photos and documents during shipping.

Features:
  • Manufactured from white chipboard
  • Lightweight to save on postage
  • No additional stiffeners needed
  • Tab lock closure
  • The dimensions provided are the outside dimensions of the product


PRICE
$81.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
81.95
Buy 3 units - 5 units
77.95Save $4.00 (5%)
Buy 6+ units
75.95Save $6.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width12-3/4 in
Thickness.028 in

Product Details

Bag Number#4
MaterialChipboard
Package Quantity100
ColorWhite
ClosureTab Lock
OpeningTop
RecyclableYes