Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Continental Dynamics

Model # :WB246618

Continental Dynamics® 12" Direct Drive Exhaust Fan, 3 Speed, 2150 CFM, 1/12 HP

Product Description
The guard mounted direct drive exhaust fan is made for low-pressure exhausting and cooling applications. Three aluminum fan blades are enclosed in steel spiral wire guards for safety. This fan can be bolted directly to the wall with built-in mounting holes. This fan is operated with three speeds of up to 1500 RPM 120V. The fan measures 12" in diameter. It is UL, cUL listed and conforms to UL507 standard. The product has a limited warranty of 1 year.

PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width13-1/2 in
Weight12 lbs
Cord LengthNot Included ft
Rough Opening12-1/2 in
Fan Diameter12 in

Product Details

Assembly RequiredNo
Number of Speeds3
Max Temperature104 °F
Mounting LocationWall
Wattage65 W
MaterialAluminum
Phase1
Manufacturers Part Number246618
Indoor/OutdoorIndoor
BrandContinental Dynamics
RPM1500 rpm
CFM1500/1800/2150 CFM
Horsepower1/12 HP
Amperage0.55 A
Drive TypeDirect Drive
Voltage120 V
DescriptionGuard Mounted Direct Drive Exhaust Fan
Power Cord TypeHard Wire
Housing MaterialSteel
Decibels64

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, cUL listed, OSHA, UL507