Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3090889

MPN #: XFS12

Canarm® XFS Series 12" Exhaust Shutter Fan, 1/12 HP, 1600 RPM, 115V

Product Description
Canarm's XFS series wall exhaust fans are ideal for commercial applications. They feature smooth, quiet, reliable, maintenance free operation. Available in 12" to 36" sizes - fans are single, 2 or 3 speeds with OFF and come complete with a 9' cord and grounded plug. The fans have a durable steel construction with powder coat black finish and quiet, aluminum shutters with tie bar to maximize airflow. Installation is easy - simply mount the fan with 4 screws, plug it in and turn it on!

Features:
  • Smooth, quiet, reliable, maintenance free operation
  • Available in 12" to 36" sizes
  • 12" and 16" models are 3 speed
  • 20" to 30" models are 2 speed
  • 36" model is single speed
  • Durable steel construction with powder coat black finish
  • Swept back, high efficiency, low noise blade design
  • Quiet, aluminum shutters with tie bar to maximize airflow
  • Strong powder coated OSHA guarding inside
  • ETL certified
  • Euro design outside rotor motor for higher efficiency
  • Totally enclosed with sealed ball bearings
  • Pull chain speed control
  • 9 foot cord with 115 volt, 3-prong plug
  • Fans shipped totally assembled
  • Shutters have a small magnet to prevent flapping and provide a superior seal
  • Limited Warranty of 1 Year


PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/8 in
Width14-7/8 in
Height13-1/2 in
Weight19 lbs
Cord Length9 ft
Fan Diameter12 in
Frame Size14 x 14

Product Details

Max Ambient Temperature90°C
Plug3 Prong
Number of Speeds3
Fan TypeExhaust Shutter
Motor TypeTotally Enclosed
Mounting LocationWall
MaterialAluminum
Phase1
Manufacturers Part NumberXFS12
Indoor/OutdoorIndoor
BrandCanarm
RPM1600 rpm
CFM1600 CFM
Horsepower1/2 HP
ColorBlack
Amperage0.8 A
Drive TypeDirect Drive
SeriesXFS
Switch TypePull Chain
Speed ControllableYes
Voltage115 V
FinishPowder Coat Black

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, cETLus