TPI 12" Guard Mounted Direct Drive Exhaust Fan CE12-D 1/12HP 825CFM
|
Questions & Answers (0)
Product Description
TPI 12" Guard Mounted Direct Drive Exhaust Fan CE 12-D 1/12 HP 825 CFM
These exhaust fans can be bolted directly to the wall. Guard mount exhaust fans are designed for low-pressure exhausting and cooling applications. 3 aluminum fan blades are enclosed in steel spiral wire guards for safety. Wire guards feature built-in mounting holes for easy installation. 120V, single phase motor is totally enclosed and permanently lubricated for long life, UL listed. Exhaust fans feature pull chain operation. Includes junction box for direct wiring. Note: Rough-in hole size is 1/2" (+/- 5/16) larger than fan blade size. Optional Wall Shutters available. Horsepower rating based upon maximum speed/load.
These exhaust fans can be bolted directly to the wall. Guard mount exhaust fans are designed for low-pressure exhausting and cooling applications. 3 aluminum fan blades are enclosed in steel spiral wire guards for safety. Wire guards feature built-in mounting holes for easy installation. 120V, single phase motor is totally enclosed and permanently lubricated for long life, UL listed. Exhaust fans feature pull chain operation. Includes junction box for direct wiring. Note: Rough-in hole size is 1/2" (+/- 5/16) larger than fan blade size. Optional Wall Shutters available. Horsepower rating based upon maximum speed/load.
PRICE
$349.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 16-1/2 in |
| Weight | 12 lbs |
| Fan Diameter | 12 in |
Product Details
| Assembly Required | No |
| CFM | 560/710/825 CFM |
| Horsepower | 1/12 HP |
| Number of Speeds | 3 |
| Amperage | 1.10 A |
| Drive Type | Direct Drive |
| Motor Type | Totally Enclosed |
| Mounting Location | Guard or Wall |
| Voltage | 120 V |
| Material | Aluminum Blade / Steel Guards |
| Phase | 1 |
| Manufacturers Part Number | CE12D |
| Indoor/Outdoor | Indoor |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |