Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB563870

MPN #: 13924

M&W 12-48" Economy Lift Beam Adjustable Length - 4000 Lb. Capacity

Product Description
Features:

  • For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
  • Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
  • Provides quick and easy multi-point adjustment of unbalanced loads and is ideally suited to low headroom applications
  • Shackle bottoms standard for rigging connections
  • Swivel hooks, eye hooks, and custom connections available
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.
  • The upper bail is 32 inches which is adjustable in increments of 4.
PRICE
$2,249.00

1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4000 lbs
Weight65 lbs
Spread12 to 48 in
Head Room9-1/2 in
Upper Bail Adjustment16 in

Product Details

Assembly RequiredNo
MaterialSteel
ColorYellow
Manufacturers Part Number13924
BrandM&W