Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39951

Global Industrial™ Outer Lamp Cardboard Corrugated Boxes, 12-5/16"L x 12-5/16"W x 40"H, Kraft - Pkg Qty 15

Product Description
These cartons are adjustable to provide a custom fit for hard to pack, fragile items like lamps, mirrors and artwork.

Features:
  • Combine with inner lamp box Part# INNERLAMP (sold separately) to make a set
  • Cartons are printed with fragile warning and these side up arrows and feature a convenient write on destination panel for delivering instructions
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold and shipped flat in bundle quantities of 15
  • The dimensions provided are the inside dimensions of the product


PRICE
$217.50  Sold in packages of 15 / $14.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
217.50
Buy 2 pkgs - 5 pkgs
206.25Save $11.25 (5%)
Buy 6+ pkgs
198.75Save $18.75 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity65 lbs
Weight2 lbs

Product Details

Box StyleHalf Slotted
MaterialCorrugate
Wall TypeSingle
Package Quantity15
ColorKraft
Manufacturers Part NumberB39951
Strength200# / ECT-32
BrandGlobal Industrial
RecyclableYes