Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169665

MPN #: 12-818L

Krowne 12-818L - Silver Series 8" Center Wall Mount Faucet, 18" Jointed Spout

Product Description
Krowne 12-818L - Silver Series 8" Center Wall Mount Faucet, 18" Jointed Spout, Low Lead

Features:

  • 1/2" NPT female inlets on 8" centers
  • Wall Mount
  • 18" Jointed spout
  • Flow rate 2 GPM
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$139.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection1/2 Female in
Centers8 in
Spout Reach18 in

Product Details

ColorSilver
Faucet Valve TypeJointed
Gallons per Minute1.8 gal/min
Mounting LocationWall
MaterialBrass
Manufacturers Part Number12-818L
Faucet Holes2
Handle StylePaddle
BrandKrowne

Compliance & Certifications

ADA CompliantYes