Features:
- Krowne Royal Series Adjustable Wall Mount Faucet
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
- 2-1/4" to 8-1/4" Centers
- Ceramic Cartridge Valves
- Wall Mounting Kit
Weights & Dimensions
| Spout Reach | 12 in |
| Inlet Connection | 1/2 in |
| Centers | 2-1/4 to 8-1/4 in |
Product Details
| Mounting Location | Wall |
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | 15-612L |
| Faucet Holes | 2 |
| Handle Style | Paddle |
| Gallons per Minute | 1.8 gal/min |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |