- DETECTO® medical cart accessory
- DETECTO® 12-bin organizer with accessory bridge
- Material: ABS
- Tilt bins
- Overhead installation allows easy access to supplies
- Dimensions: 23.6 in W x 3.3 in D x 9.8 in H / 60 cm W x 8.4 cm D x 24.9 cm H
- Ship weight: 6 lb PLUS 2 lb for accessory bridge
Detecto® 12-Bin Organizer with Accessory Bridge
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$395.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 3-1/4 in |
| Height | 9-3/4 in |
| Weight | 8 lbs |
Product Details
| Type | Accessory |
| Color | White |
| Series | Whisper or Rescue |
| Accessory Type | Bin Organizer |
| For Use With | Detecto's Anesthesiology Loaded Carts |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | CAB12 |
| Brand | Detecto |