Steri-Drape™ Tube Organizer Securely positions and organizes multiple tubes and cords of different sizes, Conveniently adheres to tables, stands, drapes and other OR equipment, Reclosable tab allows you to reposition, add, or replace tubes and cores during the procedure, Middle portion of the tab's adhesive can be folded onto itself, allowing tubes and cords to move freely between the adhered ends, Individually wrapped and sterilized in peel-open envelopes to maintain the sterile environment, 100 ea/bx, 4 bx/cs.
3M Steri-Drape Tube Organizer 1115, 1-1/2"x 5-1/4", 100 Each/Carton, 4 Carton/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$555.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 |
| Width | 1-1/2 |
Product Details
| Type | Tube Organizer |
| Material | Plastic |
| Sterile | Yes |
| Package Quantity | 400 |
| Color | Transparent |
| Application | Accessory |
| Manufacturers Part Number | 7100010547 |
| Brand | Steri-Drape |