Hospitality 1 Source Iron Organizer, 4"L x 6"W x 13"H, White - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Iron organizer holds any standard size iron and includes hanger for ironing board, Adjustable wings for standard size irons, Sturdy steel design, Assembly hardware included, Also available in black.
PRICE
$468.00 Sold in packages of 24 / $19.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 6 in |
| Height | 13 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Iron Organizer |
| Material | Steel |
| Package Quantity | 24 |
| Description | Iron Organizer |
| Color | White |
| Manufacturers Part Number | IO001 |
| Brand | Hospitality 1 Source |